Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-BD143
- Zoro # G0141310
product price:Â
$
34.39
/ea
Key Features
Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Holes
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4112-BD143
- Zoro #
- G0141310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 3/8 in
- Length (In.)
- 1 3/16 in
- Height (In.)
- 1 3/16 in
- Nominal Size
- 0.143 in
- Face Width
- 23/64 in
- Dimension Type
- Inch
- Face Length
- 1 3/16 in
Details
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 6 microinch
- Application
- For Dimensional Quality Control
- Includes
- Manufacturer Inspection Certificate
- Holes
- 0
- Number of Pieces
- 1
- Shape
- Rectangular
- Meets/Exceeds
- ASME B89.1.9
- Grade
- AS-1
- Included Certification
- Certificate of Inspection
- Standards
- ASME B89.1.9
- Application Grade
- Inspection
- Long Form Calibration Certificate
- No
- With Hole
- No
- Product Type
- Rectangular Gauge Block
- Shell Material
- Steel
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 0.143 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.