Shop BRISKHEAT

Temperature Controller, Digital, PID, 12 A

  • Mfr # LYNX-SET-RA
  • Zoro # G014563789

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Voltage
120V
Output
7 AMPS
Control Mode
PID Autotune
Alarms
Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LYNX-SET-RA
Zoro #
G014563789
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
2 in
Overall Height
1 3/4 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Temperature Controller
Sensor Type
RTD
Voltage
120V
Output
7 AMPS
Control Mode
PID Autotune
Alarms
Visual
Series
LYNX
Standards
cETLus Listed
Power Consumption
3.3 kVA
Temperature - Minimum
32 Degrees F
Current
4 A, 7 A
Product Type
Temperature Controller
Display Type
Digital
Temperature - Maximum
1,100 Degrees F
Celsius Temperature - Minimum
0 Degrees C
Fahrenheit Temperature - Minimum
32 Degrees F
Celsius Temperature - Maximum
1,100 Degrees C
Accuracy
+/-0.45 Degrees F + 0.125% temp in F Degrees +/-0.25 Degrees C +0.125% of temp in Degrees C
Plug Type
NEMA 5-15P
Fahrenheit Temperature - Maximum
1,100 Degrees F
Operating Environment
Indoor
Display Units
Celsius, Fahrenheit
Includes
60 in "RTD" Type Thermocouple, Benchtop Stand, Docking Station, Harness, Lynx Control Mod

Description

Temperature Controller, RTD Sensor Type, DIN Size Not Applicable, Output 7 AMPS, Control Mode PID Autotune, Alarms Visual, Power Consumption 3.3 kVA, Standards cETLus Listed, Series LYNX

Ratings & reviews