Sight Video Conferencing Camera - 60 fps - Graphite
- Mfr # 960001510
- Zoro # G014590211
product price:Â
$
2,595.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Mode
4K
AI-powered
Yes
Microphone Type
Omni-directional
Minimum Operating Temperature
32°F (0°C)
Maximum Frame Rate
60 fps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960001510
- Zoro #
- G014590211
- UPC #
- 97855181596
- Country of Origin
- China
- Screen Mode
- 4K
- AI-powered
- Yes
- Microphone Type
- Omni-directional
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Frame Rate
- 60 fps
- Maximum Video Resolution
- 3840 x 2160
- Power Source Type
- PoE+
- Package Contents
- Sight Camera Sight Dongle Mic Pod Dongle Privacy Shade Grommet Mount Table Mount Tripod mount User Documentation
- Microphone
- Yes
- Mounting Type
- Table Mount, Tripod Mount, Grommet Mount
- Network (RJ-45)
- Yes
- Field Of View (FOV) Angle
- 315°
- Connectivity Technology
- Wired
- Maximum Operating Temperature
- 104°F (40°C)
- Unified Communications Platform
- Microsoft Teams, Zoom
- Item
- Video Conferencing Camera
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.