Hydration Pack
- Mfr # 1737001000P
- Zoro # G014652933
product price:Â
$
58.99
/ea
Key Features
Color
Black
Material
Polyester
Features
Front Zip Pocket, Padded Harness, Rear Reservoir Access Flap, Removeable Waistbelt
Overall Width
8 1/4 in
Overall Depth
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1737001000P
- Zoro #
- G014652933
- UPC #
- 886798055817
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 8 1/4 in
- Overall Depth
- 4 3/8 in
- Overall Length
- 12 1/4 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
- Fits Chest Size
- Front Zip Pocket, Padded Harness, Rear Reservoir Access Flap, Removeable Waistbelt
Details
- Item
- Hydration Pack
- Color
- Black
- Material
- Polyester
- Features
- Front Zip Pocket, Padded Harness, Rear Reservoir Access Flap, Removeable Waistbelt
- Fluid Capacity - Maximum
- 1.5 L
- Number of Outside Pockets
- 1
- Denier
- 300 den
- Shell Material
- Polyester
- Wire Color
- Black
Description
Hydration Pack, Polyester, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.