Fuses EA
- Mfr # ECSR10
- Zoro # G014797580
product price:Â
$
30.15
/ea
Key Features
Series
ECSR
Amps
10 A
Speed
Time Delay
AC Voltage Rating
600V AC
Visual Indication
Non-indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECSR10
- Zoro #
- G014797580
- UPC #
- 78263450828
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.81 in
- Length
- 5 in
Details
- Series
- ECSR
- Amps
- 10 A
- Speed
- Time Delay
- AC Voltage Rating
- 600V AC
- Visual Indication
- Non-indicating
- Interrupt Rating
- 200 kA
- Link Type
- Class RK5
Description
0.81in x 5in, 600 VAC, 10 A, 200 kA Interrupt Rating, Ferrule Terminal, Class RK5, Dual Element, Time Delay Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.