Replacement Bit Set
- Mfr # 6REPLACEMENT-NAS
- Zoro # G014802789
product price:Â
$
10.29
/ea
Key Features
Number of Tips
14
Container Type
Pack
Drive Size
2 in
For Fastener Size
1/4 in
Bit Storage
In Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6REPLACEMENT-NAS
- Zoro #
- G014802789
- UPC #
- 831044006273
- Country of Origin
- United States
Dimensions
- Drive Size
- 2 in
- For Fastener Size
- 1/4 in
- Overall Length
- 2 1/4 in
- Sizes Included
- 0 to 3 (Phillips), 0 to 3 (Square), 1 to 2 (Phillips), 1 to 2 (Square), 10 to 15 (Torx), 20 to 25 (Torx), 4 to 6 (Flat)
- Length
- 2 1/4 in
Details
- Item
- Replacement Bit Set
- Number of Tips
- 14
- Container Type
- Pack
- Bit Storage
- In Handle
- Tip Style
- Slotted, Phillips, Square, Torx
- Bit Material
- S2 Steel
- Corrosion-Resistance
- Not Corrosion-Resistant
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Number of Bits
- 7
- Single/Double End Bits
- Double End
- Tether Status
- Not Tether Capable
- Number of Pieces
- 7
- Measurement Type
- Star
- Includes Insulation
- Not Insulated
- Includes
- (7) Double-Ended Bits
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- For Screw Type
- Flat, Phillips, Square, Torx
Description
Replacement Bit Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.