Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:6", BitSize:TR40
- Mfr # 79509/B
- Zoro # G014810760
product price:Â
$
8.99
/ea
Key Features
Overall Length
6 in
Finish
Unfinished
Material
S2 Steel
Tip Type
Security
Impact Rated
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79509/B
- Zoro #
- G014810760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Driver Bit
- Finish
- Unfinished
- Material
- S2 Steel
- Tip Type
- Security
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Head Style
- Security Torx(R)
- Series
- ISOMAX
- Compatible Product Type
- Screwdriver
- Includes Bit Holder
- Bit Holder Not Included
- Product Type
- Power Bit
- For Tool Type
- Power
- Measurement System
- Imperial
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 6 in
- Shank Size
- 1/4 in
- Bit Industry Size
- TR40
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.