Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:1", BitSize:2.5mm
- Mfr # 81253/B
- Zoro # G014811118
product price:Â
$
2.79
/ea
Sold in multiples of 25 for
$69.75
Key Features
Overall Length
1 in
Finish
Unfinished
Material
S2 Steel
Shank Shape
Hex
Tip Type
Security
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81253/B
- Zoro #
- G014811118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Shank Size
- 1/4 in
- Bit Industry Size
- 2.5 mm
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Driver Bit
- Finish
- Unfinished
- Material
- S2 Steel
- Shank Shape
- Hex
- Tip Type
- Security
- Impact Rated
- Impact Rated
- Head Style
- Security Hex
- Series
- ISOMAX
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Product Type
- Screwdriver
- Product Type
- Insert Bit
- Measurement System
- Metric
- For Tool Type
- Power
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.