Warning Light

  • Mfr # CD3794RBW
  • Zoro # G014841542
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Flashes per Minute
Variable
Overall Height
7/8 in
Standards
CA T13, CE, R10, RCM, RoHS Compliant, UKCA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD3794RBW
Zoro #
G014841542
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Warning Light
Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Flashes per Minute
Variable
Standards
CA T13, CE, R10, RCM, RoHS Compliant, UKCA
Voltage
12V to 24V
Lens Material
Silicone
Base Material
Silicone
Shape
Rectangular
Number of Heads
1
Lens Color
Clear
Number of Flash Patterns
69
Lighting Technology
LED
Power Source
Corded
Number of Bulbs
18
Current
0.6 A
Light Type
Emergency Vehicle Perimeter Light
Light Color
Blue/Red/White
SAE Class Rating
SAE J595 Class 1
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Wattage
7.4 W
Mount Type
Self-Adhesive
Maximum Operating Temperature
65 Degrees C
IP Rating
IP67, IP69K
Mount Style
Surface
Minimum Operating Temperature
-40 Degrees F
Series
CD3790 MegaFlex(TM)
Compatible Vehicle Type
Emergency Vehicles, Fire Trucks, Police Vehicles
Electrical Connection
Wire Leads
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
7/8 in
Overall Length
3 7/8 in
Overall Depth
3/8 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in
Fits Chest Size
Easy Installation on Flat Surfaces

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/Red/White, Wattage 7.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 3 7/8 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews