Air Filter
- Mfr # AF25409M
- Zoro # G014841641
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Length
15 in
Outside Diameter
13 13/16 in
Inside Diameter
9 1/2 in
Overall Height
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25409M
- Zoro #
- G014841641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Outside Diameter
- 13 13/16 in
- Inside Diameter
- 9 1/2 in
- Overall Height
- 13 1/2 in
- Outside Diameter - Bottom
- 15 in
- Overall Width
- 15 in
- Inside Diameter - Bottom
- 9 1/2 in
- Wire Rope Length
- 15 in
- Length
- 15 in
- Fits Chest Size
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Details
- Item
- Automotive Air Filter
- Features
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Filter Design
- Axial Seal
- Use Location
- Engine
- Fleetguard
- AF25409M
- Product Type
- Engine Air Filter
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.