Air Filter

  • Mfr # AF25967
  • Zoro # G014841795
product price: 
$
26.59
/ea

Key Features

Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Overall Width
4 3/32 in
Outside Diameter
1 25/32 in
Compatible Vehicle Make
Filter Design
Radial Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AF25967
Zoro #
G014841795
UPC #
-
Country of Origin
France
Item
Automotive Air Filter
Features
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Compatible Vehicle Make
Filter Design
Radial Seal
Product Type
Air Filter Element
Fleetguard
AF25967
Use Location
Engine
Baldwin Interchange
RS3930
Compatible Manufacturer Model Number
Compatible with Manufacturer Model Number
For Manufacturer Part Number
1000263252, 11801146, 11923312700, 1911101342, 1G38611220, 202102, 2349828, 2907633, 32919901, 4673600, 48145948, 50903, 54477195, 5501648513, 60023848, 6673753, 7200000525, 73185197, 87845, 93845, 982982, AM123378, AM129559, AM138732, AM140944, CF522, IR54477195, K756182360, M123378, P535396, RG15842920, VOE11801146, XJAF02699, YM11923312700
Compatible with Mfr. Model Number
1000263252, 11801146, 11923312700, 1911101342, 1G38611220, 202102, 2349828, 2907633, 32919901, 4673600, 48145948, 50903, 54477195, 5501648513, 60023848, 6673753, 7200000525, 73185197, 87845, 93845, 982982, AM123378, AM129559, AM138732, AM140944, CF522, IR54477195, K756182360, M123378, P535396, RG15842920, VOE11801146, XJAF02699, YM11923312700
Compatible Manufacturer Part Number

Dimensions

Overall Width
4 3/32 in
Outside Diameter
1 25/32 in
Inside Diameter
1 1/8 in
Overall Height
8 13/16 in
Overall Length
4 3/32 in
Inside Diameter - Bottom
1 1/8 in
Outside Diameter - Bottom
4 3/32 in
Wire Rope Length
4 3/32 in
Length
4 3/32 in
Fits Chest Size
Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.