Plus Size EleMax
- Mfr # FS19763
- Zoro # G014845977
product price:Â
$
38.99
/ea
Key Features
Compatible Engine Type
Bio-Diesel Engines
Overall Length
14 3/16 in
Nominal Filter Rating
7 micron
Inside Diameter
1 1/4 in
Inside Diameter - Bottom
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19763
- Zoro #
- G014845977
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Engine Type
- Bio-Diesel Engines
- Nominal Filter Rating
- 7 micron
- Standards
- SAE J1985
- Item
- Automotive Fuel Filter
- Product Type
- Fuel Filter with Water Separator
- Compatible Vehicle Make
- Atlas Copco, Bucyrus-Erie, Freightliner, Hitachi, Navistar, John Deere, Komatsu, Terex / Terex Advance, Xuzhou Const. Machinery Group
- Compatible Fluid Type
- Biodiesel Fuel
- Media Material
- Plastic
- Fleetguard
- FS19763
- Baldwin Interchange
- PF7928
- Filter Design
- Cartridge
Dimensions
- Overall Length
- 14 3/16 in
- Inside Diameter
- 1 1/4 in
- Inside Diameter - Bottom
- 11/16 in
- Overall Width
- 9 13/16 in
- Overall Height
- 8 in
- Outside Diameter
- 4 3/16 in
- Wire Rope Length
- 14 3/16 in
- Length
- 14 3/16 in
Description
Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.