This item is Discontinued.

This item is Discontinued.
64GB 4800MHZ DDR5 NON-ECC CL40 SODIMM KIT OF 2 2RX8 (Discontinued)
Mfr #
KVR48S40BD8K2-64
Zoro #
G014873048
UPC # 740617327120
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVR48S40BD8K2-64
- Zoro #
- G014873048
- UPC #
- 740617327120
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.7 in
- Width
- 1.2 in
- Memory Size
- 64 GB
Details
- CAS Latency
- CL40
- Device Supported
- Notebook
- Signal Processing
- Unbuffered
- Compatibility
- ASUS ROG Notebooks: Strix Scar 15 (2022) G533,Strix Scar 17 (2022) G733,Zephyrus Duo 16 (2022) GX650 Gigabyte Notebooks: AERO 16 (Intel 12th Gen) (DDR5),AERO 17 (Intel 12th Gen) (DDR5),AORUS 15 (Intel 12th Gen) (DDR5),AORUS 17 (Intel 12th Gen) (DDR5) MSI Notebooks: Creator Z16-A12U,Creator Z16P-B12U,Creator Z17-A12U,Raider GE66-12U,Raider GE76-12U,Stealth GS66-12U,Stealth GS77-12U
- Number of Pins
- 262
- Error Checking
- Non-ECC
- Memory Rank
- Dual-rank
- Item
- RAM Module
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Speed
- 4800 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Number of Modules
- (2) 32GB
- Memory Voltage
- 1.10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.