This item is Discontinued.

This item is Discontinued.
64GB 6000MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST RGB XMP (Discontinued)
Mfr #
KF560C40BBAK2-64
Zoro #
G014874243
UPC # 740617331868
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF560C40BBAK2-64
- Zoro #
- G014874243
- UPC #
- 740617331868
- Country of Origin
- Taiwan, Province of China
- Error Checking
- Non-ECC
- Memory Standard
- DDR5-6000/PC5-48000
- Item
- RAM Module
- Memory Rank
- Dual-rank
- Memory Voltage
- 1.35V
- Signal Processing
- Unbuffered
- CAS Latency
- CL40
- Memory Speed
- 6000 MHz
- Number of Pins
- 288
- Device Supported
- Computer, Motherboard
- Number of Modules
- (2) 32GB
- Compatibility
- ASUS - ROG MAXIMUS Z790 APEX ASRock Motherboards: Z790 Taichi Carrara,Z790 Taichi Gigabyte Motherboards: B760 AORUS ELITE AX,B760 AORUS ELITE,B760 GAMING X AX,B760 GAMING X,B760M AORUS ELITE AX,B760M AORUS ELITE,B760M AORUS PRO AX,B760M AORUS PRO,Z790 AORUS MASTER MSI Motherboards: MAG Z790 TOMAHAWK WIFI,MEG Z790 ACE,MEG Z790 GODLIKE,MPG Z790 CARBON WIFI,MPG Z790 EDGE WIFI,MPG Z790I EDGE WIFI,PRO Z790-A WIFI,PRO Z790-P,PRO Z790-P WIFI
- Memory Technology
- DDR5 SDRAM
Dimensions
- Length
- 5.3 in
- Thickness
- 279.9 mil
- Memory Size
- 64 GB
- Width
- 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.