This item is Discontinued.

This item is Discontinued.
128GB 5200MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST RGB XMP (Discontinued)
Mfr #
KF552C40BBAK4-128
Zoro #
G014875615
UPC # 740617335248
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF552C40BBAK4-128
- Zoro #
- G014875615
- UPC #
- 740617335248
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 128 GB
- Width
- 1.7 in
- Thickness
- 279.9 mil
- Length
- 5.3 in
Details
- CAS Latency
- CL40
- Error Checking
- Non-ECC
- Memory Standard
- DDR5-5200/PC5-41600
- Memory Technology
- DDR5 SDRAM
- Memory Rank
- Dual-rank
- Signal Processing
- Unbuffered
- Green Environmental Attribute
- Environmentally Friendly
- Number of Modules
- (4) 32GB
- RGB
- Yes
- Color
- Black
- Memory Speed
- 5200 MHz
- Number of Pins
- 288
- Device Supported
- Motherboard
- Item
- RAM Module
- Memory Voltage
- 1.25V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.