Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180559
- Zoro #
- G014876933
- UPC #
- 766623180559
- Country of Origin
- Taiwan, Province of China
- Item
- Keyboard
- Color
- Dual Color
- Includes
- Ultra Slim Dual-Mode Wireless Keyboard USB-A micro receiver 2 x AAA batteries Quick Instruction Guide
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Number of Batteries Supported
- 2
- Wireless Operating Frequency
- 2.40 GHz
- Keyboard/Keypad Connectivity Technology
- Wireless
- Operating System Supported
- Windows 7, Windows 8.1, Windows Vista, Windows 10, iOS 11, Mac OS X 10.15 Catalina, ChromeOS, Windows XP, Android 7.0 Nougat, Linux, iPadOS 13.4, Mac OS X 10.14 Mojave
- Device Supported
- Smartphone, Desktop Computer, Tablet, iPad Pro, MacBook, Chromebook
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Wireless Receiver Interface
- USB Type A
- Environmentally Friendly
- Yes
- Battery Included
- Yes
- Platform Supported
- Mac, PC
- Bluetooth Version
- 3
- Frequency
- 2.40 GHz
- Keyboard/Keypad Features
- Power Management
- Operating System Compatibility
- Android 7.0 Nougat, iOS 11, Windows 10, Windows 8.1, Windows Vista, Windows 7, Windows XP, iPadOS 13.4, Linux, Mac OS X 10.14 Mojave, ChromeOS, Mac OS X 10.15 Catalina
- Compatible Devices
- iPad Pro, Tablet, Chromebook, Smartphone, Desktop Computer, MacBook
Dimensions
- Battery Size Supported
- AAA
- Keyboard/Keypad Width
- 4.80 in
- Keyboard/Keypad Depth
- 11.22 in
- Keyboard/Keypad Height
- 0.79"
- Height
- 0.79 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
