This item is Discontinued.

Owc 32.0GB 2 X 16GB 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT OWC2666DDR4S32P

This item is Discontinued.

Owc

32.0GB 2 X 16GB 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT (Discontinued)

Mfr # OWC2666DDR4S32P
Zoro # G014877312
UPC # 810586031370
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OWC2666DDR4S32P
Zoro #
G014877312
UPC #
810586031370
Country of Origin
China
Number of Pins
260
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module
Number of Modules
(2) 16GB
Device Supported
Desktop PC, Server, Mac mini, iMac
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Compatibility
Apple Mac Mini (Late 2018) Apple iMac w/Retina 5K Display: 27-inch Mid 2020, 27-inch Early 2019
Memory Voltage
1.20V
Signal Processing
Unbuffered

Dimensions

Memory Size
32 GB

Description

32.0GB 2 X 16GB OWC 2666MHZ DDR4 PC4-21300 260-PIN SO-DIMM MEM UPGKIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.