Shop AMD
See all product information
Create Account
RYZEN 5 8400F 6-CORE PROCESSOR
- Mfr # 100-100001591BOX
- Zoro # G014877398
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Thermal Design Power
65 W
Clock Speed
4.20 GHz
Series
8000
Memory Technology
DDR5 SDRAM
Processor Core
Hexa-core (6 Core)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-100001591BOX
- Zoro #
- G014877398
- UPC #
- 730143316736
- Country of Origin
- Malaysia
- Thermal Design Power
- 65 W
- Clock Speed
- 4.20 GHz
- Series
- 8000
- Memory Technology
- DDR5 SDRAM
- Processor Core
- Hexa-core (6 Core)
- Overclocking Speed
- 4.70 GHz
- Thermal Specification
- 203°F
- Memory Speed Supported
- 5.20 GHz
- Integrated Graphics
- No
- Device Supported
- Desktop Computer
- Processor Socket
- Socket AM5
- Processor Manufacturer
- AMD
- Item
- Processor
- 64-bit Processing
- Yes
- Process Technology
- 4 nm
- Processor Threads
- 12
Description
AMD RYZEN 5 8400F 6-CORE PROCESSOR
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.