Shop LOGITECH

SIGNATURE M550 WIRELESS MOUSE

  • Mfr # 910-006781
  • Zoro # G014908016

product price: 
$
33.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Gray
Compatible With
Windows 11, macOS 10.15, Windows 10, iPadOS 14, Android 8.0, Mac OS X 10.10 Yosemite, ChromeOS, Linux
Number of Buttons
3
Battery Size
AA
Width
2.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910-006781
Zoro #
G014908016
UPC #
97855180971
Country of Origin
Viet Nam
Item
Mouse
Color
Gray
Compatible With
Windows 11, macOS 10.15, Windows 10, iPadOS 14, Android 8.0, Mac OS X 10.10 Yosemite, ChromeOS, Linux
Number of Buttons
3
Number of Batteries
1
Movement Resolution
4000 dpi
Movement Detection
Optical
Pointing Device Host Interface
USB
Pointing Device Features
Contour, Silent
Pointing Device Connectivity Technology
Wireless
Power Source
Batteries
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
Android 8.0, Windows 11, ChromeOS, iPadOS 14, Linux, macOS 10.15, Mac OS X 10.10 Yosemite, Windows 10
Wireless Receiver Interface
USB
Environmental Certification
Carbon Neutral
Scroller Type
Scroll Wheel
Number of Programmable Buttons
3
Platform Supported
PC, Mac
Device Supported
Chromebook
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Wireless Technology
Bluetooth
Interfaces
USB
Movement Resolution (dpi)
4000
Operating System Compatibility
Windows 10, Linux, iPadOS 14, Android 8.0, Windows 11, ChromeOS, macOS 10.15, Mac OS X 10.10 Yosemite
Compatible Devices
Chromebook
Product Line
Signature
Environmentally Friendly
Yes

Dimensions

Battery Size
AA
Width
2.6 in
Height
4.7 in
Length
1.7 in
Hand/Palm Size
Small/Medium
Battery Size Supported
AA
Depth
1.7 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.