Shop IRWIN
See all product information
Create Account
PowerBit, L:2", PKG2, BitSize:S1/S2
- Mfr # IWAF22SQ12
- Zoro # G0151384
product price:Â
$
1.49
/pk of 2, $0.75/ea
Key Features
Bit Style
Square
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF22SQ12
- Zoro #
- G0151384
- UPC #
- 885911641999
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Square
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Rust Preventative
- Material
- Carbon Steel
- Tip Type
- Standard
- Fastening Tool Material
- Carbon Steel
- For Use With
- Power Tool
- Shank Shape
- Hex
- Single End/Double End
- Single End
- Impact Rated
- Not Impact Rated
- Application - Tools
- Power
- Fastening Tool Item
- Power Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- Measurement System
- Metric, Imperial
- Head Style
- Square
- Product Type
- Power Bit
- Compatible Product Type
- Power Tool
- End Design
- Single End
Description
Power Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S1/S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2