PowerBit, L:2", PKG2, BitSize:T25
- Mfr # IWAF22TX252
- Zoro # G0151716
product price:Â
$
2.35
/pk of 2, $1.18/ea
Key Features
Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF22TX252
- Zoro #
- G0151716
- UPC #
- 885911642026
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Torx(R)
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Rust Preventative
- Material
- Carbon Steel
- Shank Shape
- Hex
- Impact Rated
- Not Impact Rated
- For Use With
- Power Tool
- Fastening Tool Material
- Carbon Steel
- Tip Type
- Standard
- Single End/Double End
- Single End
- Application - Tools
- Power
- Fastening Tool Item
- Power Bit
- For Tool Type
- Power
- Product Type
- Power Bit
- Head Style
- Torx(R)
- Compatible Product Type
- Power Tool
- End Design
- Single End
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Metric, Imperial
- Shell Material
- Carbon Steel
Dimensions
- Overall Length
- 2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Fastening Tool Tip Size
- T25
- Shank Size
- 1/4 in
- Bit Industry Size
- T25
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.