Shop IRWIN
See all product information
Create Account
Nutsetter, L:6", Socket:1/4"
- Mfr # IWAF34614
- Zoro # G0152093
product price:Â
$
11.69
/ea
Key Features
Bit Style
Nutsetter
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF34614
- Zoro #
- G0152093
- UPC #
- 673765170969
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 6 in
- Fastening Tool Tip Size
- 1/4 in
- Shank Size
- 1/4 in
- Fastening Size
- 1/4 in
- Tool Insertion Size
- 1/4 in Hex
- Socket Size
- 1/4 in
- Connection Size
- 1/4 in Hex
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.