Shop HAMMOND

Pole Mount Kit

  • Mfr # PMB4045KIT2
  • Zoro # G015246322

product price: 
$
31.25
/ea

Key Features

For Use With
series 1554, 1555, 1555F, 1590Z, and 1590ZGRP
Material
Stainless Steel
Finish
Unfinished
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Overall Height
1.85 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMB4045KIT2
Zoro #
G015246322
UPC #
623980580456
Country of Origin
Canada

Dimensions

Overall Height
1.85 in
Overall Length
2.93 in
Overall Width
2.93 in
Wire Rope Length
2.93 in
Length
2.93 in
Fits Chest Size
Pole Mounting Brackets Designed to Mount Specific Enclosures

Details

Item
Pole Mount Kit
For Use With
series 1554, 1555, 1555F, 1590Z, and 1590ZGRP
Material
Stainless Steel
Finish
Unfinished
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Accessory Type
Pole Mount Kit
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Compatible with Manufacturer Model Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Compatible with Series
1555F, 1590ZGRP
Compatible Manufacturer Part Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Compatible with Mfr. Model No.
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
For Use with Mfr Model Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Compatible Manufacturer Model Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
For Use With Mfr. Model Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Application
Allows Select Hammond Enclosures to be Mounted Securely to a Pole
NEMA Enclosure Rating
No Enclosure
Compatible with Manufacturer Model No.
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Compatible Pump Manufacturer Part Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Compatible Mfr. Model Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
For Manufacturer Part Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Compatible with Mfr. Model Number
1555BF, 1555CF, 1590ZGRP081, 1590ZGRP082, 1590ZGRP083, 1590ZGRP084, 1590ZGRP131
Shell Material
Stainless Steel
Compatible Series
1555F, 1590ZGRP

Description

Pole Mount Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.