Shop GROTE
See all product information
Create Account
Replacement Light, Black
- Mfr # 98333
- Zoro # G015305579
product price:Â
$
78.89
/ea
Key Features
Light Color
Black
Color
Black
Compatible with Manufacturer Model Number
78200, 78210, 78270
Compatible Light Type
Traffic Director
Product Type
Replacement Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98333
- Zoro #
- G015305579
- UPC #
- 089373013046
- Country of Origin
- United States
Details
- Item
- Replacement Light
- Light Color
- Black
- Color
- Black
- Compatible with Manufacturer Model Number
- 78200, 78210, 78270
- Compatible Light Type
- Traffic Director
- Product Type
- Replacement Light
- Compatible Manufacturer Model Number
- 78200, 78210, 78270
- Compatible Manufacturer Part Number
- 78200, 78210, 78270
- For Manufacturer Part Number
- 78200, 78210, 78270
- Compatible with Mfr. Model Number
- 78200, 78210, 78270
- Wire Color
- Black
Description
Replacement Light, Product Type Replacement Light, Color Black, Compatible Manufacturer Part Number 78200, 78210, 78270, Compatible Light Type Traffic Director
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.