Standard Case
- Mfr # CP15CASE
- Zoro # G015439908
product price:Â
$
74.79
/ea
Key Features
Color
Red
Material
polypropylene
Overall Height
3 3/4 in
Overall Depth
48 13/16 in
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP15CASE
- Zoro #
- G015439908
- UPC #
- 757033081468
- Country of Origin
- United States
- Color
- Red
- Material
- polypropylene
- Item
- Standard Case
- Compatible with Series
- Pump Stick
- Compatible with Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Pump Type
- Cordless Water Transfer Pump
- Compatible with Manufacturer Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Use with Mfr Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Shell Material
- polypropylene
- Compatible Series
- Pump Stick
- Wire Color
- Red
- Traction Material
- polypropylene
- For Use With
- Pump Stick
Dimensions
- Overall Height
- 3 3/4 in
- Overall Depth
- 48 13/16 in
- Overall Width
- 10 in
Description
Standard Case
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.