PTFIX 2X4 GY Distribution block Basic
- Mfr # 1028360
- Zoro # G015485110
product price:Â
$
1.29
/ea
Sold in multiples of 50 for
$64.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1028360
- Zoro #
- G015485110
- UPC #
- -
- Country of Origin
- Poland
- Item
- Power Distribution Block
Description
Distribution block Basic terminal block nom. voltage: 450 V nominal current: 32 A connection method: Push-in connection number of connections: 2 cross section: 0.2 mm - 6 mm AWG: 24 - 10 width: 6.2 mm height: 21.7 mm color: gray mounting type: for snapping onto
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.