Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Tool Box Compact Plate
- Mfr # 48-22-8608
- Zoro # G015487398
original price:Â $29.97 , new price: $21.69 , 27 percent off
new price:Â
$
21.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
ABS Plastic, Polycarbonate
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Includes
Hex Key
Overall Height
9 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8608
- Zoro #
- G015487398
- UPC #
- 045242237456
- Country of Origin
- China
- Item
- Tool Box Compact Plate
- Color
- Black
- Material
- ABS Plastic, Polycarbonate
- For Use With
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Includes
- Hex Key
- Series
- PACKOUT(TM)
- Style
- Mounting Plate
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- ABS Plastic, Polycarbonate
- Wire Color
- Black
- Compatible Product Type
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Container Type
- Mounting Plate
- Sensor Body Style
- Mounting Plate
- Traction Material
- ABS Plastic, Polycarbonate
Dimensions
- Overall Height
- 9 5/8 in
- Overall Length
- 16 13/16 in
- Overall Width
- 2 5/8 in
- Width
- 2.60 in
- Height
- 9.60 in
- Length
- 16 13/16 in
- Wire Rope Length
- 16 13/16 in
Description
PACKOUT(TM) Tool Box Compact Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.