Replacment Filter Element
- Mfr # 230-10ECV
- Zoro # G015575156
product price:
$
203.99
/ea
Free Shipping & Returns
Key Features
Microns
10 Micron
Flow Rate
1.5 GPM
Element Material
Glued Stainless Steel
Outside Dia. (In.)
0.848 in
Inside Dia. (In.)
0.391 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 230-10ECV
- Zoro #
- G015575156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 0.848 in
- Inside Dia. (In.)
- 0.391 in
Details
- Microns
- 10 Micron
- Flow Rate
- 1.5 GPM
- Element Material
- Glued Stainless Steel
Description
This is a 230 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Glued Stainless Steel filter media. Rated at 10 micron filtration with Viton o-ring material.
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.