Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 716-25WEV
- Zoro # G015575217
product price:
$
701.99
/ea
Free Shipping & Returns
Key Features
Microns
25 Micron
Flow Rate
40 GPM
Outside Dia. (In.)
1.24 in
Inside Dia. (In.)
1-1/16"
Element Material
304 Stainless Steel Wire Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716-25WEV
- Zoro #
- G015575217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 1.24 in
- Inside Dia. (In.)
- 1-1/16"
Details
- Microns
- 25 Micron
- Flow Rate
- 40 GPM
- Element Material
- 304 Stainless Steel Wire Mesh
Description
This is a 716 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 25 micron filtration with Viton o-ring material. Norman Filter Replacement Part#: 416G-10DN
- • Made in America