Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 286-6MDN
- Zoro # G015575224
product price:
$
360.99
/ea
Free Shipping & Returns
Key Features
Microns
6 Micron
Flow Rate
50 GPM
Inside Dia. (In.)
1.375 in
Element Material
Microglass
Outside Dia. (In.)
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286-6MDN
- Zoro #
- G015575224
- UPC #
- -
- Country of Origin
- United States
- Microns
- 6 Micron
- Flow Rate
- 50 GPM
- Element Material
- Microglass
Description
This is a 286 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 6 micron filtration with Nitrile o-ring material.
- • Made in America