This item is Discontinued.

This item is Discontinued.
WD Red SA500 WDS100T1R0A 1 TB Solid State Drive - 2.5" Internal - SATA (SATA/600) (Discontinued)
Mfr #
WDS100T1R0A-68A4W0
Zoro #
G015658705
UPC # 718037872384
Country of Origin Malaysia
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS100T1R0A-68A4W0
- Zoro #
- G015658705
- UPC #
- 718037872384
- Country of Origin
- Malaysia
- Item
- Solid State Drive
- Interface
- SATA
- Drive Interface Standard
- SATA/600
- Device Supported
- NAS
- Drive Type
- Internal
- Maximum Sequential Read
- 560-MB/s
- Storage Capacity
- 1 TB
- Environmentally Friendly
- Yes
- Maximum Read Transfer Rate
- 560-MB/s
- Random 4KB Write
- 85000IOPS
- Random 4KB Read
- 95000IOPS
- Maximum Write Transfer Rate
- 530-MB/s
- Endurance (TBW)
- 600 TB
- Maximum Sequential Write
- 530-MB/s
- Product Line
- Red
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Operating Power Consumption
- 60 mW
Dimensions
- Height
- 0.3 in
- Width
- 2.8 in
- Depth
- 3.9 in
- Length
- 3.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.