This item is Discontinued.

This item is Discontinued.
1TB WD_BLACK SN770M M.2 2230 NVME SSD (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS100T3X0G-00CHY0
- Zoro #
- G015658996
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Solid State Drive
- For Use With
- ASUS ROG Ally Gaming Handhelds, Valve Steam Deck Gaming Console
- Random 4KB Write
- 740000IOPS
- Certifications & Standards
- BSMI, CAN ICES-3(B)/NMB-3(B), CE, FCC, KCC, Morocco, RCM, TUV, UL, VCCI
- Maximum Read Transfer Rate
- 5150-MB/s
- Product Line
- Black
- Random 4KB Read
- 800000IOPS
- Platform Supported
- PC
- Storage Capacity
- 1 TB
- Endurance (TBW)
- 600 TB
- Maximum Write Transfer Rate
- 4900-MB/s
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Device Supported
- Notebook
Dimensions
- Height
- 0.1 in
- Width
- 0.9 in
- Length
- 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.