This item is Discontinued.

This item is Discontinued.
1TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280 (Discontinued)
Mfr #
WDS100T2X0E-00BCA0
Zoro #
G015659108
UPC # 718037891392
Country of Origin Malaysia
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS100T2X0E-00BCA0
- Zoro #
- G015659108
- UPC #
- 718037891392
- Country of Origin
- Malaysia
- Item
- Solid State Drive
- For Use With
- PlayStation 5
- Interface
- PCI Express NVMe
- Device Supported
- Gaming Console
- Maximum Sequential Read
- 7.13-GB/s
- Endurance (TBW)
- 600 TB
- Maximum Read Transfer Rate
- 7300-MB/s
- Drive Interface Standard
- PCI Express NVMe x4
- Platform Supported
- PC
- Maximum Write Transfer Rate
- 6300-MB/s
- Random 4KB Read
- 800000IOPS
- Product Line
- Black
- Drive Type
- Internal
- Storage Capacity
- 1 TB
- Maximum Sequential Write
- 6.15-GB/s
- Random 4KB Write
- 1100000IOPS
Dimensions
- Height
- 0.1 in
- Width
- 0.9 in
- Length
- 3.1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.