Shop RED KAP
See all product information
Create Account
Men's Pants, Navy, Twill
- Mfr # TPM2NV
- Zoro # G015824933
product price:Â
$
45.79
/ea
Key Features
Color
Navy
Gender
Men's
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPM2NV
- Zoro #
- G015824933
- UPC #
- 194531861824
- Country of Origin
- Multiple
Dimensions
- Inseam Length
- 37 in
- Waist Size - Maximum
- 47 1/2 in
- Waist Size - Minimum
- 46 in
Details
- Item
- Men's Pants
- Color
- Navy
- Gender
- Men's
- Fabric Style
- Twill
- Includes
- Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
- Fabric Blend
- 13% Cotton, 6% Elastane, 81% Polyester
- Closure
- Button, Zipper
- Features
- Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking
- Number of Pockets
- 9
- Pants Style
- Pants
- Leg Hem
- Unhemmed Leg
Description
Men's Pants, Number of Pockets 9, Color Navy, Features Blocks 98 Percent of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets