Shop HANDS ON

275C Compressor Kit

  • Mfr # HA949040
  • Zoro # G015834604

product price: 
$
386.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA949040
Zoro #
G015834604
UPC #
746591505653
Country of Origin
United States

Description

offers the most complete line of air compressors & air accessories for both the on-and off-road markets available anywhere. compressors and components are used in the OEM segment 4x4 & Sport Air Suspension and have become the industry standard for both 12- and 24-volt automotive applications worldwide. compressors are currently being used in every corner of the Globe even in the worlds harshest environments from arctic climates to the worlds harshest deserts from North America to Europe Africa Asia and even Australia. is recognized by its customers and peers alike as the leading manufacturer of high performance air compressors for mobile pneumatic applications. Our goal is to consistently deliver performance reliability and value to our customers; providing the ultimate Vital Air Source - the heart of any mobile pneumatic system to our valued partners worldwide. 275C features include a standard 1/4in. stainless steel braided leader hose with inline check valve and insulated wiring for simple installation. Cin. model compressors are intended to fill air tanks. They are not equipped with an ON/OFF switch or pressure sensitive shutoff device of any kind. The use of a pressure switch and relay are recommended and required. All Cin. model compressors are equipped with a stainless steel braided leader hose and a check valve to keep the compressor from restarting under pressure which can create an amp draw spike and can cause motor damage. Most compressors are equipped with a thermal overload protector that will shut down the unit when overheated. When cool the compressor will automatically restart as normal.. 12-volt - Duty Cycle: 25% @ 100 psi - Max. Working Pressure: 150 psi - Max. Amp Draw: 18 Amps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.