Shop RAINX
See all product information
Create Account
Wiper Blade, Rain X Longitude Professional, Mounting Adapters, Rubber
Mfr # RAIN830314
Zoro # G015854732
product price:Â
$
13.79
/ea
Key Features
Windshield Location
Front, Rear
Mounting Hardware Required
No
Blade Type
Beam
Mounting Hardware Included
Yes
Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAIN830314
- Zoro #
- G015854732
- UPC #
- 079118301613
- Country of Origin
- Indonesia
Dimensions
- Size
- 14 in
Details
- Item
- Wiper Blade
- Windshield Location
- Front, Rear
- Mounting Hardware Required
- No
- Blade Type
- Beam
- Mounting Hardware Included
- Yes
- Blade Material
- Rubber
- Arm Type
- Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
- Adapter Included
- Yes
- Includes
- Mounting Adapters
- Front Windshield Location
- Driver, Passenger
- Series
- Rain X Longitude Professional
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 14 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable