Shop GRAVOTECH
See all product information
Create Account
Laser
- Mfr # 34288
- Zoro # G015864694
product price:Â
$
80.45
/ea
Key Features
Includes
Collet Spindle
Overall Height
1/4 in
Overall Length
6 in
Overall Width
1/4 in
Product Type
Quarter Round Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34288
- Zoro #
- G015864694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1/4 in
- Overall Length
- 6 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Laser
- Includes
- Collet Spindle
- Product Type
- Quarter Round Cutter
- Compatible Series
- IS400
- Compatible Product Type
- Collet Spindles and Machines
Description
Laser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.