88-Key Digital Piano Package with Stand and Adjustable Bench
- Mfr # VIRTUEBLACK
- Zoro # G015935684
product price:Â
$
715.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIRTUEBLACK
- Zoro #
- G015935684
- UPC #
- -
- Country of Origin
- China
Description
EVERYTHING YOU NEED TO GET STARTEDThis is the complete package-you're going to be amazed! Featuring a stylish and easy-to-assemble black wooden piano stand with a built-in music rest and three pedals sustain, soft, sostenuto and an adjustable piano bench, the Virtue includes everything that a beginning piano student needs to get started. The Virtue digital piano has 88 full-size velocity-sensitive keys with adjustable touch response, powerful built-in 30-watt speakers 15W x 2 and 128-note max polyphony for a realistic-sounding and involving playing experience.PREMIUM SOUND AND FEATURESThe Alesis Virtue features 360 realistic built-in sounds that cover a wide variety of instruments-acoustic and electric pianos, organs, strings, brass, woodwinds, percussion, mallets, guitars, synths and even sound effects! You can layer multiple sounds together in Layer mode, or split two sounds across the keyboard in Split mode. You can also easily add and adjust chord and reverb FX, as well as enable the included pedal resonance feature to add additional realism. The Virtue has 80 built-in demo songs and a one-touch song mode with 160 built-in accompaniment styles that enables you to instantly create songs in a wide variety of genres. You can even record your own songs using the built-in Record mode!88 full-sized non-weighted keys with velocity sensitivity and adjustable touch responseEasy-to-assemble wooden stand with music rest and 3 pedals sustain, soft, sostenuto360 built-in premium voices with the ability to split or layer 2 voices simultaneouslyBacklit LCD screen clearly shows chord names and notationOne-touch song mode with 160 built-in accompaniment styles; 80 demo songs30-watt speakers 15W X 2 and 128-note max polyphony for realistic sound and playabilityLesson mode divides the keyboard into two sections with the same pitch and voiceRecord mode enables you to record and then listen back to your performanceBuilt-in metronome can be easily adjusted from 30-280 BPMEasily adjustable Reverb and Chorus FX; Pedal Resonance featureStereo 1/4-in 6.35mm output for connecting to a mixer, amp, or other sound system1/4-in 6.35mm headphone output mutes the internal speakers for private practiceUSB-MIDI output for use with educational software or virtual instrument pluginsUSB drive input for listening and playing along with your favorite MP3sIncludes power adapter, adjustable piano bench and 3 months free of Sk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.