Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLS-B2-19
- Zoro #
- G015938890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- #4-40
- Collar Outside Diameter
- 0.781 in
- Bore Diameter
- 0.375 in
- Collar Width
- 0.336 in
- Clearance Diameter
- 15/32 in
Details
- Collar Material
- 416 Stainless Steel
Description
Split Clamps Stainless Steel with 2 screws.. Order Number BLS-B2-19. Inside Diameter.37500. Outside Diameter.78100. Width.33600. Overall Width.51000. Thickness.18700. Material 416 Stainless Steel RC26-32. Screw #4-40. Shaft Diameter 5/16. Clearance Radius 15/32...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
