This item is Discontinued.

Nordex CLAMPS, SPLIT BLS-A1-13

This item is Discontinued.

Nordex

CLAMPS, SPLIT (Discontinued)

Mfr # BLS-A1-13
Zoro # G015939002
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLS-A1-13
Zoro #
G015939002
UPC #
-
Country of Origin
United States

Dimensions

Collar Width
0.286 in
Clearance Diameter
13/32 in
Bore Diameter
0.312 in
Collar Outside Diameter
0.687 in
Screw Size
#4-40

Details

Collar Material
303 Stainless Steel

Description

Split Clamps Stainless Steel with 2 screws.. Order Number BLS-A1-13. Inside Diameter.31200. Outside Diameter.68700. Width.28600. Overall Width.42000. Thickness.18700. Material 303 Stainless Steel. Screw #4-40. Shaft Diameter 1/4. Clearance Radius 13/32...

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.