Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BJS-C2-3
- Zoro #
- G015939019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Clearance Diameter
- 1/2 in
- Bore Diameter
- 0.313 in
Details
- Collar Material
- 303 Stainless Steel
Description
Split Clamps Type I.. Shaft Size 1/4. Order Number BJS-C2-3. Inside Diameter.31300. Length.43700. Height.59300. Material 303 Stainless Steel. Socket Head Cap Screw #6-32. Clearance Radius 1/2...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
