Shop KLEENSLATE
See all product information
Create Account
Rectangular Adhesive Lined Replacement Sheets, 18PK
- Mfr # 7082
- Zoro # G016003702
product price:Â
$
45.49
/pk of 18, $2.53/ea
Key Features
Includes
18 Replacement Sheets
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Plastic, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7082
- Zoro #
- G016003702
- UPC #
- 194629085491
- Country of Origin
- China
Details
- Board Color
- White, Blue, Red
- Includes
- 18 Replacement Sheets
- Recommended Age
- 3+ years
- Recommended Grade
- Grade PK+
- Material
- Plastic, Adhesive
Description
KleenSlate Rectangular Adhesive Lined Replacement Sheets feature a 9.5 x 7.5 writing surface. Just peel off backing and stick over old surface. Clean with soap and water or microfiber cleaning cloth. Each pack includes 6 replacement sheets. Sold as 3 packs for a total of 18 sheets.
- Replacement Manuscript Lined Dry Erase Surface sheets
- Built for Rectangular Paddles
- Measures 8" x 10"
- 6 per pack, sold as 3 packs 18 sheets total
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.