Shop WRIGHTMASTER
See all product information
Create Account
ECU Coding Bidirectional Scan Tool, 31+ Reset Functions, CAN FD/DoIP, FCA AutoAuth
Mfr # ZR-crp919x
Zoro # G016081700
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Application
Car Scanner
Length
5.31 in
Memory
3GB RAM, 32GB storage.
Depth
10.04 in
Operating System
Android 10.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-crp919x
- Zoro #
- G016081700
- UPC #
- 323627252585
- Country of Origin
- China
Dimensions
- Length
- 5.31 in
- Depth
- 10.04 in
- Width
- 12.8 in
Details
- Application
- Car Scanner
- Memory
- 3GB RAM, 32GB storage.
- Operating System
- Android 10.0
- Display Type
- 7-in touchscreen
- Battery
- 6100mAh battery
- Color
- Red
Description
The ECU Coding Bidirectional Scan Tool is a powerful OBD2 diagnostic device designed for both professionals and DIY enthusiasts. With ECU coding capabilities, 35+ reset functions, and support for the latest CAN FD/DoIP protocols, this tool ensures comprehensive diagnostics and repairs. It supports over 150 vehicle brands 1996-2023 and features bidirectional control for active testing and real-time monitoring of vehicle systems. AutoVIN and AutoScan simplify diagnostics by automatically identifying issues and generating reports, while the user-friendly interface makes it easy to use for both beginners and experts alike. Whether you're resetting sensors, reprogramming injectors, or monitoring live data, this tool is built to meet all your diagnostic needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.