TRUEcharge3 Remote Panel
- Mfr # 808-8040-10
- Zoro # G016129006
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 808-8040-10
- Zoro #
- G016129006
- UPC #
- 715535921651
- Country of Origin
- Unknown
Description
TRUEcharge3 Remote PanelAdvanced Remote for Monitoring and Full Control of Battery Charger PerformanceThis full-function remote allows you to monitor and control battery charger performance from a remote location, including features not accessible from the charger's onboard display. The Remote Panel reads like a fuel gauge and displays critical information on the charging of battery banks. It is very easy to install, read, and operate, connecting with the battery charger through the included telephone cable. The TRUECharge3 Remote Panel is designed for use with TRUECharge3 Battery Chargers.Compatible with: TRUEcharge3 12V 20/40/60A and TRUEcharge3 24V 10/20/30AFeatures:Full function compatibility with TRUEcharge3 battery chargersProvides additional features inaccessible via the charger's onboard displayAllows charger to be powered on or placed on standby while AC power is connectedAdjust maximum charger output currentDisplays individual battery bank statusConnects two TRUEcharge3 chargers in parallel for up to 2x the output currentFCC Class B compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.