Shop TRIPP LITE

Ethernet Cable

  • Mfr # N261AB-010-WH
  • Zoro # G016136318

product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261AB-010-WH
Zoro #
G016136318
UPC #
037332259806
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
6.2 mm
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Color
White
Shielded
Unshielded
Jacket Material
PVC
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
Resistance Properties
Bacteria Resistant
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
24 AWG
NEC Article and Type
CMX
Maximum Frequency
600 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.