Ethernet Cable

  • Mfr # N261-015-GY
  • Zoro # G016136370
product price: 
$
14.89
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-015-GY
Zoro #
G016136370
UPC #
037332277411
Country of Origin
China

Dimensions

Overall Length
15 ft
Cable Diameter
6 mm
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Jacket Color
Gray
Shielded
Unshielded
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Snagless
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
24 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Cable Shape
Round
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
Fire Rating
Not Rated
Transmission Speed
10 GBps
Maximum Frequency
600 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & reviews