Shop TRIPP LITE

Ethernet Cable

  • Mfr # N262-06N-BK
  • Zoro # G016136660

product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N262-06N-BK
Zoro #
G016136660
UPC #
037332256638
Country of Origin
China
Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Black
Jacket Material
PVC
Shielded
Shielded
Conductor Gauge
26 AWG
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
Maximum Frequency
600 MHz
NEC Article and Type
CM
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
End 1 Gender
Male

Dimensions

Cable Diameter
6.2 mm
Overall Length
0.5 ft
Wire Rope Length
0.5 ft
Length
0.5 ft
Wire Size
26 AWG
Cable Length
6 in

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 0.5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.