Shop TRIPP LITE

Ethernet Cable

  • Mfr # N262-002-AQ
  • Zoro # G016136813

product price: 
$
8.75
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Aqua
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N262-002-AQ
Zoro #
G016136813
UPC #
037332256645
Country of Origin
China

Dimensions

Cable Diameter
6.2 mm
Overall Length
2 ft
Wire Rope Length
2 ft
Length
2 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Aqua
Jacket Material
PVC
Shielded
Shielded
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
Fire Rating
Not Rated
Maximum Operating Temperature
122 Degrees F
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
26 AWG
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Frequency
600 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Aqua, Overall Length 2 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.