Ethernet Cable

  • Mfr # N261-S25-YW
  • Zoro # G016136837
product price: 
$
21.59
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-S25-YW
Zoro #
G016136837
UPC #
037332276544
Country of Origin
China

Dimensions

Cable Diameter
3.8 mm
Overall Length
25 ft
Wire Rope Length
25 ft
Length
25 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Yellow
Jacket Material
PVC
Shielded
Unshielded
Fire Rating
Not Rated
End 1 Boot Type
Snagless
Cable Shape
Round
Transmission Speed
10 GBps
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Conductor Gauge
28 AWG
Minimum Operating Temperature
-4 Degrees F
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
140 Degrees F
NEC Article and Type
CM
Maximum Frequency
600 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Yellow, Overall Length 25 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & reviews