Shop TRIPP LITE

Ethernet Cable

  • Mfr # N261-S6N-YW
  • Zoro # G016136868

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-S6N-YW
Zoro #
G016136868
UPC #
037332276223
Country of Origin
China

Dimensions

Cable Diameter
3.8 mm
Overall Length
0.5 ft
Wire Rope Length
0.5 ft
Length
0.5 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
Yellow
Shielded
Unshielded
Jacket Material
PVC
End 2 Connector Orientation
Straight
Cable Shape
Round
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
140 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Not Rated
Transmission Speed
10 GBps
Conductor Gauge
28 AWG
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
600 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Yellow, Overall Length 0.5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.